61-18093
Meltric Plugs & Receptacles, DSN1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-18093 Meltric Plugs & Receptacles, DSN1 Series, DSN1 INLET

MFG Item Number
61-18093

61-18093 Meltric Plugs & Receptacles, DSN1 Series, DSN1 INLET

MFG Item Number
61-18093
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN1 Series
Item #
61-18093
DSN1 INLET

DSN1 Series Information

Specifications

Specifications
Manufacturer Part Number 61-18093
Manufacturer Meltric
Product Series DSN1
Family Series Meltric Plugs & Receptacles, DSN1 Series
Description DSN1 INLET
Connection Type Inlet
Current Rating 20 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Operating Temperature '-40-140 °F
Protection Rating IP66
Color Code Black
Approvals IEC
Net Weight 0.205 lbs
Gross Weight 0.305 lbs