61-18243-K01
Meltric Plugs & Receptacles, DSN1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-18243-K01 Meltric Plugs & Receptacles, DSN1 Series, DSN1 INLET

MFG Item Number
61-18243-K01

61-18243-K01 Meltric Plugs & Receptacles, DSN1 Series, DSN1 INLET

MFG Item Number
61-18243-K01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN1 Series
Item #
61-18243-K01
DSN1 INLET

DSN1 Series Information

Specifications

Specifications
Manufacturer Part Number 61-18243-K01
Manufacturer Meltric
Product Series DSN1
Family Series Meltric Plugs & Receptacles, DSN1 Series
Description DSN1 INLET
Connection Type Inlet
Current Rating 20 A
Operating Temperature '-40-140 °F
Protection Rating IP66
Approvals IEC
Comments Metal Pawl
Net Weight 0.215 lbs
Gross Weight 0.31 lbs