Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSN Series
61-1A010-T-073
Meltric Plugs & Receptacles, DSN Series
DSN20 INTERIOR INLET TOP POLY SIZE
MFG Item Number
61-1A010-T-073
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN Series
DSN20 INTERIOR INLET TOP POLY SIZE
Specifications
Specifications
| Manufacturer Part Number |
61-1A010-T-073 |
| Manufacturer |
Meltric |
| Product Series |
DSN |
| Family Series |
Meltric Plugs & Receptacles, DSN Series |
| Description |
DSN20 INTERIOR INLET TOP POLY SIZE 1 3P+G 20A 250 VAC 60 Hz |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Interior Top |
| For Use With |
DSN20 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.025 lbs |
61-1A010-T-073
Meltric Plugs & Receptacles, DSN Series