61-1A053-080-M20
Meltric Plugs & Receptacles, DSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-1A053-080-M20 Meltric Plugs & Receptacles, DSN Series, ANGLE/BOX

MFG Item Number
61-1A053-080-M20

61-1A053-080-M20 Meltric Plugs & Receptacles, DSN Series, ANGLE/BOX

MFG Item Number
61-1A053-080-M20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN Series
Item #
61-1A053-080-M20
ANGLE/BOX

DSN Series Information

Specifications

Specifications
Manufacturer Part Number 61-1A053-080-M20
Manufacturer Meltric
Product Series DSN
Family Series Meltric Plugs & Receptacles, DSN Series
Description ANGLE/BOX
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box w/Angle
For Use With DSN20
Comments New Part 711C3M20
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
Alternatives
711C3M20
711C3M20
Meltric Plugs & Receptacles