Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-1A053-080-RS-34 Meltric Plugs & Receptacles, DSN Series, METAL BOX W/NYLON ANGLE
MFG Item Number
61-1A053-080-RS-34
61-1A053-080-RS-34 Meltric Plugs & Receptacles, DSN Series, METAL BOX W/NYLON ANGLE
MFG Item Number
61-1A053-080-RS-34
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN Series
Item #
61-1A053-080-RS-34
Specifications
Specifications
| Manufacturer Part Number |
61-1A053-080-RS-34 |
| Manufacturer |
Meltric |
| Product Series |
DSN |
| Family Series |
Meltric Plugs & Receptacles, DSN Series |
| Description |
METAL BOX W/NYLON ANGLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box w/Angle |
| For Use With |
DSN20 |
| Comments |
New Part 711C3N07 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61-1A053-080-RS-34
Meltric Plugs & Receptacles, DSN Series