61-34033
Meltric Plugs & Receptacles, DSN3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-34033

Meltric Plugs & Receptacles, DSN3 Series

61-34033

Meltric Plugs & Receptacles, DSN3 Series
DSN3 RECEPTACLE
MFG Item Number
61-34033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN3 Series
Item #
61-34033
DSN3 RECEPTACLE

DSN3 Series Information

Specifications

Specifications
Manufacturer Part Number 61-34033
Manufacturer Meltric
Product Series DSN3
Family Series Meltric Plugs & Receptacles, DSN3 Series
Description DSN3 RECEPTACLE
Connection Type Receptacle
Current Rating 32 A
Operating Temperature '-40-140 °F
Protection Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs