61-38017
Meltric Plugs & Receptacles, DSN3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-38017 Meltric Plugs & Receptacles, DSN3 Series, DSN3 INLET

MFG Item Number
61-38017

61-38017 Meltric Plugs & Receptacles, DSN3 Series, DSN3 INLET

MFG Item Number
61-38017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN3 Series
Item #
61-38017
DSN3 INLET

DSN3 Series Information

Specifications

Specifications
Manufacturer Part Number 61-38017
Manufacturer Meltric
Product Series DSN3
Family Series Meltric Plugs & Receptacles, DSN3 Series
Description DSN3 INLET
Connection Type Inlet
Current Rating 32 A
Voltage 240 V, 380 V, 440 V
Number of Poles 3
Number of Wires 5
Operating Temperature '-40-140 °F
Protection Rating IP66
Color Code Blue, Red
Net Weight 0.325 lbs
Gross Weight 0.415 lbs