61-64043-264
Meltric Plugs & Receptacles, DSN6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-64043-264

Meltric Plugs & Receptacles, DSN6 Series

61-64043-264

Meltric Plugs & Receptacles, DSN6 Series
DSN6 Receptacle
MFG Item Number
61-64043-264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN6 Series
Item #
61-64043-264
DSN6 Receptacle

DSN6 Series Information

Specifications

Specifications
Manufacturer Part Number 61-64043-264
Manufacturer Meltric
Product Series DSN6
Family Series Meltric Plugs & Receptacles, DSN6 Series
Description DSN6 Receptacle
Connection Type Receptacle
Current Rating 63 A
Voltage 480 V
Auxiliary Contact 4
Operating Temperature '-40-140 °F
Protection Rating IP66
Color Code Red
Net Weight 0.83 lbs
Gross Weight 0.965 lbs