61-6A320-972-076
Meltric Plugs & Receptacles, DSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-6A320-972-076 Meltric Plugs & Receptacles, DSN Series, RECEPTACLE INTERIOR WITH 2 AUX

MFG Item Number
61-6A320-972-076

61-6A320-972-076 Meltric Plugs & Receptacles, DSN Series, RECEPTACLE INTERIOR WITH 2 AUX

MFG Item Number
61-6A320-972-076
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN Series
Item #
61-6A320-972-076
RECEPTACLE INTERIOR WITH 2 AUX

DSN Series Information

Specifications

Specifications
Manufacturer Part Number 61-6A320-972-076
Manufacturer Meltric
Product Series DSN
Family Series Meltric Plugs & Receptacles, DSN Series
Description RECEPTACLE INTERIOR WITH 2 AUX
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle Interior
For Use With DSN60
Net Weight 0 lbs
Gross Weight 0 lbs