61-765

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-765

IDEAL Industries Multimeters

61-765

IDEAL Industries Multimeters
660A AC/DC CLAMP W/TRMS
MFG Item Number
61-765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
61-765
660A AC/DC CLAMP W/TRMS

Series Information

Specifications

Specifications
Manufacturer Part Number 61-765
Manufacturer IDEAL Industries
Family Series IDEAL Industries Multimeters
Description 660A AC/DC CLAMP W/TRMS
Max Voltage 750 Volts
Max Resistance 999 Ohm
Backlight Yes
Auto Ranging Yes
Jaw Size 2 "
Net Weight 0.78 lbs
Gross Weight 1.7 lbs