61-795
IDEAL Industries Resistance Meters

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-795

IDEAL Industries Resistance Meters

61-795

IDEAL Industries Resistance Meters
INSULATION TESTER
MFG Item Number
61-795
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Resistance Meters, Series
Item #
61-795
INSULATION TESTER

Series Information

Specifications

Specifications
Manufacturer Part Number 61-795
Manufacturer IDEAL Industries
Family Series IDEAL Industries Resistance Meters
Description INSULATION TESTER
Max Voltage 600 V
AC Voltage Yes
Display Analog, Digital
Data Hold No
Backlight Yes
Approvals cULus, UL
Net Weight 2.7 lbs
Gross Weight 2.7 lbs