Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DS9 Series
61-9A501
Meltric Plugs & Receptacles, DS9 Series
DS9 CASING INLET POLY BLUE SIZE 5
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS9 Series
DS9 CASING INLET POLY BLUE SIZE 5
Specifications
Specifications
| Manufacturer Part Number |
61-9A501 |
| Manufacturer |
Meltric |
| Product Series |
DS9 |
| Family Series |
Meltric Plugs & Receptacles, DS9 Series |
| Description |
DS9 CASING INLET POLY BLUE SIZE 5 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Inlet Casing |
| For Use With |
DS9 Plug |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61-9A501
Meltric Plugs & Receptacles, DS9 Series