610-00C-BNE
Dwyer Instruments Sensors, 610 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

610-00C-BNE Dwyer Instruments Sensors, 610 Series, Low Pressure Transmitter Range

MFG Item Number
610-00C-BNE

610-00C-BNE Dwyer Instruments Sensors, 610 Series, Low Pressure Transmitter Range

MFG Item Number
610-00C-BNE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 610 Series
Item #
610-00C-BNE
Low Pressure Transmitter Range

610 Series Information

Specifications

Specifications
Manufacturer Part Number 610-00C-BNE
Manufacturer Dwyer Instruments
Product Series 610
Family Series Dwyer Instruments Sensors, 610 Series
Description Low Pressure Transmitter Range .05-0-.05In WC 4-20 Ma Base Mount Without Display .5pct. Accuracy
Accuracy 0.5 %
Output 4-20 mA
Sensor Style Differential
Display No
Maximum Pressure 2 psig
Voltage 13.5-30 VDC
Electrical Connection Screw Terminals
Operating Temperature -20-160 °F
Approvals CE
Net Weight 0.6 lbs
Gross Weight 0.6 lbs