610.6201.155

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

610.6201.155 Bernstein Limit Switches, LIMIT SWITCH C74-EB-U2Z

MFG Item Number
6106201155

610.6201.155 Bernstein Limit Switches, LIMIT SWITCH C74-EB-U2Z

MFG Item Number
6106201155
Item Number
610.6201.155
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
610.6201.155
LIMIT SWITCH C74-EB-U2Z

Series Information

Specifications

Specifications
Manufacturer Part Number 6106201155
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH C74-EB-U2Z
Actuator Type Plunger
Contacts 2NO/2NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.13 lbs
Gross Weight 0.13 lbs