Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6100-F Ericson Electrical Boxes, Outlet Box-Pendant 6100 Box
6100-F Ericson Electrical Boxes, Outlet Box-Pendant 6100 Box
This item cannot be canceled or returned
Description
Outlet Box-Pendant 6100 Box
Specifications
Specifications
| Manufacturer Part Number |
6100-F |
| Manufacturer |
Ericson |
| Family Series |
Ericson Electrical Boxes |
| Description |
Outlet Box-Pendant 6100 Box W/Feed-Thru |
| Box Type |
Feed Thru |
| Number of Gangs |
1 |
| Cover Included |
Yes |
| Capacity |
3.1875 Cubic " |
| Color |
Black |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
6100-F
Ericson Electrical Boxes