61008R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61008R

Mersen Fuseblocks & Holders

61008R

Mersen Fuseblocks & Holders
Fuse Block 600VAC 600VDC Class R 100A
MFG Item Number
61008R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
61008R
Fuse Block 600VAC 600VDC Class R 100A

Series Information

Specifications

Specifications
Manufacturer Part Number 61008R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class R 100A 3-Pole Copper Box
Current Rating 100 A
Voltage 600 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 2.065 lbs
Gross Weight 2.9 lbs
Alternatives
R60100-3COR
R60100-3COR
Eaton's Bussmann series Fuseblocks & Holders