Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6100B Ericson Electrical Boxes, Outlet Box-Pend Black/ 2-Dplx Rec
6100B Ericson Electrical Boxes, Outlet Box-Pend Black/ 2-Dplx Rec
This item cannot be canceled or returned
Description
Outlet Box-Pend Black/ 2-Dplx Rec
Specifications
Specifications
| Manufacturer Part Number |
6100B |
| Manufacturer |
Ericson |
| Family Series |
Ericson Electrical Boxes |
| Description |
Outlet Box-Pend Black/ 2-Dplx Rec W/Flip |
| Box Type |
Pendant |
| Number of Gangs |
1 |
| Cover Included |
Yes |
| Capacity |
3.1875 Cubic " |
| Grounding |
No |
| Color |
Black |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
6100B
Ericson Electrical Boxes