6100S
Appleton Couplers, 6000S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6100S Appleton Couplers, 6000S Series, Hardware

MFG Item Number
6100S

6100S Appleton Couplers, 6000S Series, Hardware

MFG Item Number
6100S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Couplers, 6000S Series
Item #
6100S
Hardware

6000S Series Information

  • Concretetight
  • Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000S Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Manufacturer Part Number 6100S
Manufacturer Appleton
Product Series 6000S
Family Series Appleton Couplers, 6000S Series
Description Hardware
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 1 "
Protection Rating Indoor, Outdoor, Rain Tight, Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Location No
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs