Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6102 Ericson Electrical Boxes, Outlet Box-Pendant For 2-Dplx Rec

MFG Item Number
6102

6102 Ericson Electrical Boxes, Outlet Box-Pendant For 2-Dplx Rec

MFG Item Number
6102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
6102
Outlet Box-Pendant For 2-Dplx Rec

Series Information

Specifications

Specifications
Manufacturer Part Number 6102
Manufacturer Ericson
Family Series Ericson Electrical Boxes
Description Outlet Box-Pendant For 2-Dplx Rec W/Flip
Box Type Extra Deep
Number of Gangs 1
Cover Included Yes
Capacity 4.15625 Cubic "
Color Yellow
Net Weight 1.07 lbs
Gross Weight 1.4 lbs