6102042

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6102042

Altech Fittings, ZEVB Series

6102042

Altech Fittings, ZEVB Series
Reducer, PG13.5 to PG9
MFG Item Number
6102042
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, ZEVB Series
Item #
6102042
Reducer, PG13.5 to PG9

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 6102042
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Reducer, PG13.5 to PG9
Connection Type Male/Female
External Thread PG13.5
Internal Thread PG9
Length 0.35 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.02 lbs
Gross Weight 0.02 lbs