6102190

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6102190

Altech Fittings, ZEVB Series

6102190

Altech Fittings, ZEVB Series
Reducer, PG29 to PG21
MFG Item Number
6102190
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, ZEVB Series
Item #
6102190
Reducer, PG29 to PG21

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 6102190
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Reducer, PG29 to PG21
Connection Type Male/Female
External Thread PG29
Internal Thread PG21
Length 0.43 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.085 lbs
Gross Weight 0.08 lbs