61036R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61036R

Mersen Fuseblocks & Holders

61036R

Mersen Fuseblocks & Holders
Fuse Block 600VAC 600VDC Class R 100A
MFG Item Number
61036R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, Series
Item #
61036R
Fuse Block 600VAC 600VDC Class R 100A

Series Information

Specifications

Specifications
Manufacturer Part Number 61036R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class R 100A 1-Pole Box with Reinforced Clip
Current Rating 100 A
Voltage 600 V
Poles 1
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.94 lbs
Gross Weight 0.94 lbs
Alternatives
6R100A1B
6R100A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
R60100-1CR
R60100-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series