Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, T&B Series
610AL
Thomas & Betts Fittings, T&B Series
1-1/2 1-1/4IN THRD REDUCER ALUM IMC
This item cannot be canceled or returned
Description
1-1/2 1-1/4IN THRD REDUCER ALUM IMC
Specifications
Specifications
| Manufacturer Part Number |
610AL |
| Manufacturer |
Thomas & Betts |
| Product Series |
T&B |
| Family Series |
Thomas & Betts Fittings, T&B Series |
| Description |
1-1/2 Inch to 1-1/4 Inch Reducer, Aluminum, for Use with Rigid/IMC Conduit |
| Connection Type |
Male/Female |
| External Thread |
1-1/2 NPT |
| Internal Thread |
1-1/4 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
610AL
Thomas & Betts Fittings, T&B Series