Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
610GTCVRBK Hubbell Electrical Box Covers, TILE CVR, 6/10G, FLUSH, BLACK POWDER
MFG Item Number
610GTCVRBK
610GTCVRBK Hubbell Electrical Box Covers, TILE CVR, 6/10G, FLUSH, BLACK POWDER
MFG Item Number
610GTCVRBK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TILE CVR, 6/10G, FLUSH, BLACK POWDER
Specifications
Specifications
| Manufacturer Part Number |
610GTCVRBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
TILE CVR, 6/10G, FLUSH, BLACK POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
6 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
4.55 lbs |
| Gross Weight |
4.55 lbs |
610GTCVRBK
Hubbell Electrical Box Covers