Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
610GTCVRBKC Hubbell Electrical Box Covers, 6/10G TILE CVR, INSERT, BLACK POWDER
MFG Item Number
610GTCVRBKC
610GTCVRBKC Hubbell Electrical Box Covers, 6/10G TILE CVR, INSERT, BLACK POWDER
MFG Item Number
610GTCVRBKC
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
6/10G TILE CVR, INSERT, BLACK POWDER
Specifications
Specifications
| Manufacturer Part Number |
610GTCVRBKC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
6/10G TILE CVR, INSERT, BLACK POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
6 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Comments |
Insert |
| Net Weight |
4.4 lbs |
| Gross Weight |
4.4 lbs |
610GTCVRBKC
Hubbell Electrical Box Covers