Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
610GTCVRBRZC Hubbell Electrical Box Covers, 6/10G TILE CVR, INSERT, BRONZE
MFG Item Number
610GTCVRBRZC
610GTCVRBRZC Hubbell Electrical Box Covers, 6/10G TILE CVR, INSERT, BRONZE
MFG Item Number
610GTCVRBRZC
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
6/10G TILE CVR, INSERT, BRONZE
Specifications
Specifications
| Manufacturer Part Number |
610GTCVRBRZC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
6/10G TILE CVR, INSERT, BRONZE POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
6 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Bronze |
| Approvals |
cULus |
| Comments |
Insert |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
610GTCVRBRZC
Hubbell Electrical Box Covers