Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
610GTCVRNK Hubbell Electrical Box Covers, TILE CVR, 6/10G, FLUSH, NICKEL
MFG Item Number
610GTCVRNK
610GTCVRNK Hubbell Electrical Box Covers, TILE CVR, 6/10G, FLUSH, NICKEL
MFG Item Number
610GTCVRNK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TILE CVR, 6/10G, FLUSH, NICKEL
Specifications
Specifications
| Manufacturer Part Number |
610GTCVRNK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
TILE CVR, 6/10G, FLUSH, NICKEL POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
6 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
610GTCVRNK
Hubbell Electrical Box Covers