610SJR00300E-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

610SJR00300E-T

Ohmite Resistors, 60s Series

610SJR00300E-T

Ohmite Resistors, 60s Series
RESISTOR, RoHS COMPLIANT
MFG Item Number
610SJR00300E-T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Resistors, 60s Series
Item #
610SJR00300E-T
RESISTOR, RoHS COMPLIANT

60s Series Information

  • Superior Thermal Expansion Cycling
  • Inductance Less than 10 Nanohenries
  • Low Termination Stress
  • Solderable Pads

Specifications

Specifications
Manufacturer Part Number 610SJR00300E-T
Manufacturer Ohmite
Product Series 60s
Family Series Ohmite Resistors, 60s Series
Description RESISTOR, RoHS COMPLIANT
Resistance 0.003 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal Plate
Package Type SMT
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs