Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
611.1431.069 Bernstein Miscellaneous, Rope Pull Switch, 1NC/1NO Slow
MFG Item Number
6111431069
611.1431.069 Bernstein Miscellaneous, Rope Pull Switch, 1NC/1NO Slow
MFG Item Number
6111431069
This item cannot be canceled or returned
Description
Rope Pull Switch, 1NC/1NO Slow
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous |
| Manufacturer Part Number |
6111431069 |
| Description |
Rope Pull Switch, 1NC/1NO Slow Action Contacts, Metal Body, SID-UV1Z |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
611.1431.069
Bernstein Miscellaneous