611.8119.157

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

611.8119.157 Bernstein Limit Switches, SOLENOID LOCKING SWITCH

MFG Item Number
6118119157

611.8119.157 Bernstein Limit Switches, SOLENOID LOCKING SWITCH

MFG Item Number
6118119157
Item Number
611.8119.157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
611.8119.157
SOLENOID LOCKING SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 6118119157
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description SOLENOID LOCKING SWITCH SLK-FVTU24UC-55-ARX-HVG
Actuator Type Not Included
Contacts 2NO/2NC
Contact Rating Rating @ 250 VAC: 2.5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs