Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6110-8-1/2E Ohmite Miscellaneous, MOUNTING BRACKET, SLOTTED BRACKET,
MFG Item Number
6110-8 1-2E
6110-8-1/2E Ohmite Miscellaneous, MOUNTING BRACKET, SLOTTED BRACKET,
MFG Item Number
6110-8 1-2E
Description
MOUNTING BRACKET, SLOTTED BRACKET,
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
6110-8 1-2E |
| Description |
MOUNTING BRACKET, SLOTTED BRACKET, FOR USE WITH 1 175 OR 300 WATT RESISTOR, RoHS COMPLIANT |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
6110-8-1/2E
Ohmite Miscellaneous