6110001
Partlow Process Controllers, MIC 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6110001

Partlow Process Controllers, MIC 6000 Series

6110001

Partlow Process Controllers, MIC 6000 Series
MIC 6000 TCMV/RL/--/--/---/115
MFG Item Number
6110001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Process Controllers, MIC 6000 Series
Item #
6110001
MIC 6000 TCMV/RL/--/--/---/115

MIC 6000 Series Information

The MIC 6000 is a 1/4 DIN, microprocessor based, single loop, profiling, process controller. It can function either as a basic process controller, utilizing manual setpoint changes or it can also execute any one of eight setpoint profiles; each profile can have six ramp and six soak segments. Access to configuration parameters and setpoint may be restricted by using the instrument's security‑access mode. The MIC 6000 can provide single or dual control outputs and up to three event outputs. The unit can include two 4‑20mA current outputs which can be used for control or optional process value retransmission.

Specifications

Specifications
Manufacturer Part Number 6110001
Manufacturer Partlow
Product Series MIC 6000
Family Series Partlow Process Controllers, MIC 6000 Series
Description MIC 6000 TCMV/RL/--/--/---/115
Power Supply 115 VAC
Nominal Voltage 120 VAC
Input Type Millivolts DC, Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, C, E, J, K, N, R, S, T
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs