61135
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61135 King Innovation Terminals, Dryconn Series, DryConn Connector, 25/BG,

MFG Item Number
61135

61135 King Innovation Terminals, Dryconn Series, DryConn Connector, 25/BG,

MFG Item Number
61135
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, DRYCONN Series
Item #
61135
DryConn Connector, 25/BG,

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Manufacturer Part Number 61135
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn Connector, 25/BG, Black/White, Outdoor/Irrigation Waterproof Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Black
Style Wing
Package Type Bag
Special Properties Water Resistant
Direct Burial Yes
Strain Relief No
Maximum Wire Capacity (3) #16 + (1) #18
Wire Size Range 20-18 AWG
Approvals cUL, UL
Comments White Interior
Net Weight 0.1 lbs
Gross Weight 0.1 lbs