Series Information
| Manufacturer Part Number | 61140B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | Conduit Strap, 4in., 1-Hole, Steel, Zinc Plated, Snap-On Style, for use with Rigid/IMC/EMT Conduit |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | One Hole |
| EMT Size (in) | 4 " |
| Approvals | cULus |
| Net Weight | 0.78 lbs |
| Gross Weight | 0.78 lbs |