61145
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61145 King Innovation Terminals, Dryconn Series, DryConn Connector, 100/BG,

MFG Item Number
61145

61145 King Innovation Terminals, Dryconn Series, DryConn Connector, 100/BG,

MFG Item Number
61145
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, DRYCONN Series
Item #
61145
DryConn Connector, 100/BG,

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Manufacturer Part Number 61145
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn Connector, 100/BG, Black/White, Outdoor/Irrigation Waterproof Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Black
Style Wing
Package Type Bag
Special Properties Water Resistant
Direct Burial Yes
Strain Relief No
Maximum Wire Capacity (3) #16 + (1) #18
Wire Size Range 20-18 AWG
Approvals cUL, UL
Comments White Interior
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
61148
61148
King Innovation Terminals, Dryconn Series