61150J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61150J Cully-Minerallac Anchors, SAMMY GST30 3in. WOOD 3/8in. ROD

MFG Item Number
61150J

61150J Cully-Minerallac Anchors, SAMMY GST30 3in. WOOD 3/8in. ROD

MFG Item Number
61150J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Anchors, Series
Item #
61150J
SAMMY GST30 3in. WOOD 3/8in. ROD

Series Information

Specifications

Specifications
Manufacturer Part Number 61150J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SAMMY GST30 3in. WOOD 3/8in. ROD
Application Wood
Length 3 "
Mounting Vertical
Approvals FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs