61160J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61160J Cully-Minerallac Anchors, SAMMY DSTR100 1in. STEEL 1/4in. RD

MFG Item Number
61160J

61160J Cully-Minerallac Anchors, SAMMY DSTR100 1in. STEEL 1/4in. RD

MFG Item Number
61160J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Anchors, Series
Item #
61160J
SAMMY DSTR100 1in. STEEL 1/4in. RD

Series Information

Specifications

Specifications
Manufacturer Part Number 61160J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SAMMY DSTR100 1in. STEEL 1/4in. RD
Application Steel
Length 1 "
Mounting Vertical
Net Weight 0 lbs
Gross Weight 0 lbs