Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61162

Cully-Minerallac Anchors

61162

Cully-Minerallac Anchors
SAMMY DST200 2in. STEEL 1/4in. ROD
MFG Item Number
61162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Anchors, Series
Item #
61162
SAMMY DST200 2in. STEEL 1/4in. ROD

Series Information

Specifications

Specifications
Manufacturer Part Number 61162
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SAMMY DST200 2in. STEEL 1/4in. ROD
Application Steel
Driver Type Hex
Size 1/4 "
Length 2 "
Mounting Vertical
Net Weight 0 lbs
Gross Weight 0 lbs