61168J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61168J Cully-Minerallac Anchors, SAMMY DSTR1-1/2 1-1/2in. STL 3/8

MFG Item Number
61168J

61168J Cully-Minerallac Anchors, SAMMY DSTR1-1/2 1-1/2in. STL 3/8

MFG Item Number
61168J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Anchors, Series
Item #
61168J
SAMMY DSTR1-1/2 1-1/2in. STL 3/8

Series Information

Specifications

Specifications
Manufacturer Part Number 61168J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SAMMY DSTR1-1/2 1-1/2in. STL 3/8
Application Steel
Length 1-1/2 "
Mounting Vertical
Approvals FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs