6117
Bodine Gearmotors, 33A-5L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6117 Bodine Gearmotors, 33A-5L Series, Right Angle DC Gearmotor, .167 HP,

MFG Item Number
BE-6117

6117 Bodine Gearmotors, 33A-5L Series, Right Angle DC Gearmotor, .167 HP,

MFG Item Number
BE-6117
Item Number
6117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5L Series
Item #
6117
Right Angle DC Gearmotor, .167 HP,

33A-5L Series Information

Specifications

Specifications
Manufacturer Part Number BE-6117
Manufacturer Bodine
Product Series 33A-5L
Family Series Bodine Gearmotors, 33A-5L Series
Description Right Angle DC Gearmotor, .167 HP, 90VDC,130VDC, 100 RPM
Output Speed 100 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 63 in-lbs
Output Style Right Hand Shaft
Horsepower 1/6 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.4 A
Net Weight 1.0713 lbs
Gross Weight 1.0713 lbs