61100 Series Information
| Manufacturer Part Number | 61171 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 61100 |
| Family Series | Blackburn, a T & B Brand Terminals, 61100 Series |
| Description | Aluminum One-Hole Compact Size Equipment Lug, Short Barrel, Blind End, Max 35kV, 500 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Neoprene Insulating Cover, Die Code 87H, Die Color Code Brown |
| Terminal Type | Barrel - Long |
| Wire Size Range | 500 kcmil |
| Insulated | Insulated |
| Insulation Material | Neoprene |
| Color | Brown |
| Material | Aluminum |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Tongue Width | 1.2 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |