Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61177

Cully-Minerallac Anchors

61177

Cully-Minerallac Anchors
SIDEWNDR SWD10 1in. STEEL 3/8in.
MFG Item Number
61177
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Anchors, Series
Item #
61177
SIDEWNDR SWD10 1in. STEEL 3/8in.

Series Information

Specifications

Specifications
Manufacturer Part Number 61177
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SIDEWNDR SWD10 1in. STEEL 3/8in.
Application Steel
Driver Type Hex
Size 1/4 "
Length 1 "
Mounting Horizontal
Net Weight 0 lbs
Gross Weight 0 lbs