Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61181
SIDEWNDR SWDR1-1/2in. STEEL 3/8in.
This item cannot be canceled or returned
Description
SIDEWNDR SWDR1-1/2in. STEEL 3/8in.
Specifications
Specifications
| Manufacturer Part Number |
61181 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
SIDEWNDR SWDR1-1/2in. STEEL 3/8in. |
| Application |
Steel |
| Driver Type |
Hex |
| Size |
1/4 " |
| Length |
1-1/2 " |
| Mounting |
Horizontal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61181
Cully-Minerallac Anchors