61181J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61181J Cully-Minerallac Anchors, SIDEWNDR SWDR1-1/2in. STEEL 3/8in.

MFG Item Number
61181J

61181J Cully-Minerallac Anchors, SIDEWNDR SWDR1-1/2in. STEEL 3/8in.

MFG Item Number
61181J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Anchors, Series
Item #
61181J
SIDEWNDR SWDR1-1/2in. STEEL 3/8in.

Series Information

Specifications

Specifications
Manufacturer Part Number 61181J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description SIDEWNDR SWDR1-1/2in. STEEL 3/8in.
Application Steel
Length 1-1/2 "
Mounting Horizontal
Net Weight 0 lbs
Gross Weight 0 lbs