Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61185
SAMMY CST200 1-3/4in. CONC 1/4in.
This item cannot be canceled or returned
Description
SAMMY CST200 1-3/4in. CONC 1/4in.
Specifications
Specifications
| Manufacturer Part Number |
61185 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
SAMMY CST200 1-3/4in. CONC 1/4in. |
| Application |
Concrete |
| Driver Type |
Hex |
| Size |
5/16 " |
| Length |
1-3/4 " |
| Mounting |
Vertical |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61185
Cully-Minerallac Anchors