Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cully-Minerallac Driver Tools, Sammys Installation Kit Series
61190
Cully-Minerallac Driver Tools, Sammys Installation Kit Series
SAMMY CONCRETE INSTALATION KIT
This item cannot be canceled or returned
Description
Driver Tools, Sammys Installation Kit Series
SAMMY CONCRETE INSTALATION KIT
Sammys Installation Kit Series Information
The Concrete/Wood Installation Kit offers all the installation tools needed to install Sammys and Sidewinders in one. This complete kit combines vertical and horizontal nut drivers, drill bits, and a sleeve.Contents:
#250 Bit (1/4") SDS 250 Bit (1/4") 7/32" Wood Bit Hex 250 Bit Receiver (1/4") #14 Nut Driver #14 SW Nut Driver SL 250 Sleeve
Specifications
Specifications
Manufacturer Part Number
61190
Manufacturer
Cully-Minerallac
Product Series
Sammys Installation Kit
Family Series
Cully-Minerallac Driver Tools, Sammys Installation Kit Series
Description
SAMMY CONCRETE INSTALATION KIT
Number of Pieces
7
Driver Type
Nut Driver
Net Weight
0 lbs
Gross Weight
0 lbs
61190
Cully-Minerallac Driver Tools, Sammys Installation Kit Series