Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61192 Cully-Minerallac Anchors, SAMMY #14 NUT DRIVER
61192 Cully-Minerallac Anchors, SAMMY #14 NUT DRIVER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
61192 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
SAMMY #14 NUT DRIVER |
| Driver Type |
Hex |
| Length |
1-1/8 " |
| Comments |
Fits Vertical Mounts SAMMYS 1/4 in and 3/8 in |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61192
Cully-Minerallac Anchors