612.1100.812

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.1100.812

Bernstein Limit Switches

612.1100.812

Bernstein Limit Switches
Limit Switch, Slotted Lever
Item Number
612.1100.812
MFG Item Number
6121100812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.1100.812
Limit Switch, Slotted Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6121100812
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Slotted Lever Actuator, 1NC/1NO Slow Contacts, GC-U1Z VKW
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.445 lbs
Gross Weight 0.495 lbs