612.1100.923

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612.1100.923

Bernstein Limit Switches

612.1100.923

Bernstein Limit Switches
Switch, GC-U1Z-VKW-LEDF
MFG Item Number
612.1100.923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
612.1100.923
Switch, GC-U1Z-VKW-LEDF

Series Information

Specifications

Specifications
Manufacturer Part Number 612.1100.923
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Switch, GC-U1Z-VKW-LEDF
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs