612.1140.748

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
612.1140.748 Bernstein Safety Switches, Limit Switch, Wobble Stick Actuator,
MFG Item Number
6121140748

612.1140.748 Bernstein Safety Switches, Limit Switch, Wobble Stick Actuator,

MFG Item Number
6121140748
Item Number
612.1140.748
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
612.1140.748
Limit Switch, Wobble Stick Actuator,

Series Information

Specifications

Specifications
Manufacturer Part Number 6121140748
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description Limit Switch, Wobble Stick Actuator, 1NC/1NO Slow Contacts, GC-U1 FF
Solenoid Interlocking No
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
Protection Rating IP20
Net Weight 0.345 lbs
Gross Weight 0.385 lbs